KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pull Handle, Yes, Weld-On, Stainless Steel

MONROE PMP| Zoro #: G1358296| Mfr #: PH-0199

$19.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 428 lb.
Color: natural
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358296 Mfr #: PH-0199
Load Capacity: 428 lb.Color: natural
Hardware: Not includedFinish: Natural
Projection: 2-1/64"Grip Dia.: 15/32"
Item: Pull HandleMounting Type: Weld-On
Material: Stainless SteelLoad Rated (Y/N): Y
Mounting Hole Center to Center: 6-5/16"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) Y, Mounting Type Weld-On, Material Stainless Steel, Finish Natural, Mounting Hole Center to Center 6-5/16 In., Projection 2-1/64 In., Grip Dia. 15/32 In., Load Capacity 428 lb., Natural, Hardware Not Included

Reviews