Pull Handle, Yes, Weld-On, Stainless Steel

MONROE PMP| Zoro #: G1185387| Mfr #: PH-0200

$26.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hardware: Not included
Degree Offset: 0 Degrees
Load Rated (Y/N): Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185387 Mfr #: PH-0200
Hardware: Not includedDegree Offset: 0 Degrees
Load Rated (Y/N): YMaterial: Stainless Steel
Mounting Type: Weld-OnLoad Capacity: 428 lb.
Color: naturalFinish: Natural
Mounting Hole Center to Center: 7-7/8"Grip Dia.: 15/32"
Projection: 2-1/64"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) Y, Mounting Type Weld-On, Material Stainless Steel, Finish Natural, Mounting Hole Center to Center 7-7/8 In., Projection 2-1/64 In., Grip Dia. 15/32 In., Load Capacity 428 lb., Degree Offset 0 Degrees , Natural, Hardware Not Included

Reviews