HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pull Handle, Zinc, Polished Chrome

MONROE PMP| Zoro #: G1012715| Mfr #: PH-0220

$17.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pull Handle
Material: Zinc
Screw Size: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012715 Mfr #: PH-0220
Item: Pull HandleMaterial: Zinc
Screw Size: 8Mounting Hole Center to Center: 4-1/2"
Vert. Mounting Hole Ctr. to Ctr.: 25/32"Projection: 1-1/4"
Load Rated (Y/N): NHardware: Not included
Color: SilverFinish: Polished chrome
Grip Dia.: 7/8"Mounting Type: Unthreaded Through Holes
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Zinc, Finish Polished Chrome, Mounting Hole Center to Center 4-1/2 In., Vert. Mounting Hole Ctr. to Ctr. 25/32 In., Projection 1-1/4 In., Grip Dia. 7/8 In., Screw Size 8, Silver, Hardware Not Included

Reviews