Pull Handle, Zinc, Polished Chrome

MONROE PMP| Zoro #: G1945176| Mfr #: PH-0252

$19.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 1/4"
Mounting Hole Center to Center: 7"
Item: Pull Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1945176 Mfr #: PH-0252
Screw Size: 1/4"Mounting Hole Center to Center: 7"
Item: Pull HandleHardware: Not included
Grip Dia.: 5/8"Vert. Mounting Hole Ctr. to Ctr.: 1"
Load Rated (Y/N): NColor: Silver
Mounting Type: Unthreaded Through HolesProjection: 1-25/32"
Grip Height: 1"Material: Zinc
Finish: Polished chromeCountry of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Zinc, Finish Polished Chrome, Mounting Hole Center to Center 7 In., Vert. Mounting Hole Ctr. to Ctr. 1 In., Projection 1-25/32 In., Grip Dia. 5/8 In., Screw Size 1/4 In., Silver, Grip Height 1 In., Hardware Not Included

Reviews