Recessed Folding Pull Handle, Steel

MONROE PMP| Zoro #: G0592331| Mfr #: PH-0303

$2.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 5"
Material: steel
Mounting Hole Center to Center: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0592331 Mfr #: PH-0303
Vert. Mounting Hole Ctr. to Ctr.: 5"Material: steel
Mounting Hole Center to Center: 3"Hardware: Not included
Load Rated (Y/N): NCutout Width: 2-13/16"
Mounting Type: Unthreaded Through HolesCutout Height: 2-21/64"
Projection: 3/8"Color: Silver
Finish: Polished ZincScrew Size: 1/4
Grip Dia.: 1/4"Country of Origin (subject to change): China

Description

Recessed Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Cutout Height 2-21/64 In., Cutout Width 2-13/16 In., Mounting Hole Center to Center 3 In., Vert. Mounting Hole Ctr. to Ctr. 5 In., Screw Size 1/4, Grip Dia. 1/4 In., Projection 3/8 In., Silver, Hardware Not Included

Reviews