Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Folding Pull Handle, Steel, Polished Zinc, Unth. Through Holes

  • Zoro #: G3221653
  • Mfr #: PH-0307

$6.15

Details
  • Overall Width: 6.13"
  • Cutout Height: 3"
  • Material: Steel
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Monroe Pmp #PH-0307 Specifications

  • Zoro #: G3221653
  • Mfr #: PH-0307
Overall Width: 6.13" Cutout Height: 3"
Material: Steel Hardware: Not included
Load Rated (Y/N): N Finish: zinc plated
Color: Silver Operating Temp.: -40 Degrees to 150 Degrees F
Mounting Hole Center to Center: 3" Cutout Width: 5-1/16"
Vert. Mounting Hole Ctr. to Ctr.: 4" Item: Recessed Folding Pull Handle
Mounting Type: Unthreaded Through Holes Projection: 19/64"
Screw Size: #10 Grip Dia.: 3/4"
Country of Origin (subject to change): China

Description

Monroe Pmp Recessed Folding Pull Handle include characteristics like: Color: Silver, Color: Silver, Material: Steel.

Reviews of Monroe Pmp #PH-0307