Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Recessed Folding Pull Handle, Steel, Unthr. Through Holes

  • Zoro #: G0436107
  • Mfr #: PH-0309

$17.67

Details
  • Overall Width: 7"
  • Cutout Height: 3-29/32"
  • Shape: Rectangle
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Monroe Pmp #PH-0309 Specifications

  • Zoro #: G0436107
  • Mfr #: PH-0309
Overall Width: 7" Cutout Height: 3-29/32"
Shape: Rectangle Material: Steel
Hardware: Not included Load Rated (Y/N): N
Finish: Dull Color: Black
Operating Temp.: -40 Degrees to 150 Degrees F Mounting Hole Center to Center: 3-3/4"
Cutout Width: 5-3/4" Vert. Mounting Hole Ctr. to Ctr.: 5"
Item: Recessed Folding Pull Handle Mounting Type: Unthreaded Through Holes
Projection: 21/32" Screw Size: #10
Grip Dia.: 3/4" Country of Origin (subject to change): China

Description

Here is some additional information about Monroe Pmp Recessed Folding Pull Handle. Color: Black, Color: Black, Material: Steel.

Reviews of Monroe Pmp #PH-0309