Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Recessed Pull Handle, 316 Stainless Steel

MONROE PMP| Zoro #: G0812804| Mfr #: PH-0323

$38.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 5"
Material: 316 stainless steel
Mounting Hole Center to Center: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812804 Mfr #: PH-0323
Vert. Mounting Hole Ctr. to Ctr.: 5"Material: 316 stainless steel
Mounting Hole Center to Center: 3-1/2"Hardware: Included
Load Rated (Y/N): NCutout Width: 2-13/16"
Mounting Type: Unthreaded Through HolesCutout Height: 3-3/4"
Projection: 7/8"Color: natural
Finish: NaturalScrew Size: #8
Country of Origin (subject to change): China

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 316 Stainless Steel, Finish Natural, Cutout Height 3-3/4 In., Cutout Width 2-13/16 In., Mounting Hole Center to Center 3-1/2 In., Vert. Mounting Hole Ctr. to Ctr. 5 In., Screw Size #8, Projection 7/8 In., Natural, Hardware Included

Reviews