Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Spring Loaded Fold Pull Handle, Steel, Zinc, Unthr. Holes

  • Zoro #: G2516534
  • Mfr #: PH-0292

$10.59

Details
  • Overall Width: 5.13"
  • Shape: Round
  • Material: Steel
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Monroe Pmp #PH-0292 Specifications

  • Zoro #: G2516534
  • Mfr #: PH-0292
Overall Width: 5.13" Shape: Round
Material: Steel Hardware: Not included
Load Rated (Y/N): N Finish: zinc plated
Color: Silver Operating Temp.: -50 Degrees to 150 Degrees F
Mounting Hole Center to Center: 5-1/8" Vert. Mounting Hole Ctr. to Ctr.: 1-3/16"
Item: Spring Loaded Folding Pull Handle Mounting Type: Unthreaded Through Holes
Screw Size: #10 Grip Dia.: 3/4"
Country of Origin (subject to change): China

Description

Here is some additional information about Monroe Pmp Spring Loaded Folding Pull Handle. Color: Silver, Color: Silver, Material: Steel.

Reviews of Monroe Pmp #PH-0292