Zoro Select
Carbide End Mill, 1/4In, 4FL, Single, 2-1/2
Mfr # 206-001130
Zoro # G8166812
$13.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Explore More Products
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN 203-001152
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 206-001190
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single 206-001330
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN 203-001132
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiCN 215-001052
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiCN 203-001192
- ZORO SELECT End Mill, 20.00mm4 Flutes, TiN 206-001460A
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide HGW40125-005
- ZORO SELECT End Mill, 7.00mm4 Flutes, TiCN 206-001370C
- WIDIA End Mill, 6.00mm Milling Dia., 4777 4777060Z2LT
- WIDIA End Mill, 0.3125 in. Milling Dia., I4S I4S0312T050S
- Zoro Select Square 4-Flute End Mills