Zoro Select
Carbide Drill Mill, 7/16In, 4FL, Single
Mfr # 208-644370
Zoro # G8236855
$45.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 7/16 in
Explore More Products
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In 208-400187
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, TiAlN, 208 208-888822
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single 208-822375
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single 208-641253
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 208-888842
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 208-622503
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In 208-420187
- ZORO SELECT Drill Mill, Overall 2" L 208-822187B
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single 208-641873
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 5/8" x 1-5/8", Number of Flutes: 2 A-2020-DP-1
- HHIP 3/4 X 3/4 X 3/4 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill 5823-0750
- Zoro Select Drill Mills