Zoro Select
Chamfer End Mill, 1/8 in. Dia, Carbide, 209
Mfr # 209-092125B
Zoro # G4353995
$12.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/8"
- Dimension Type Fractional Inch
- Overall Length 1 1/2 in
- End Mill Material Carbide
- Shank Dia. 1/8 in
Explore More Products
- ZORO SELECT Chamfer End Mill, 3/4 in. Dia, Carbide, 209 209-092750
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 209-062250
- ZORO SELECT Chamfer Mill, Overall 2-1/2" L 209-694250B
- ZORO SELECT Carbide End Mill, 3in, GMHX12C4 GMHX12C4
- ZORO SELECT Chamfer Mill, Overall 2" L 209-262187B
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 209-094125B
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 209-082125
- ZORO SELECT Chamfer Mill, 3/32" Cutter dia., 1-1/2" L CMS20093X
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 209-694375
- AMANA TOOL Carbide Tipped Chamfer 1-3/4 X 3/4 X 1/2 47309
- WIDIA End Mill, 0.2500 in. Milling Dia., 6208 620807014
- Zoro Select End Mills