Zoro Select
Cor. Rad. End Mill, 1/32" CR, Carbide
Mfr # 282-751000
Zoro # G7311337
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.03 in
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Cutting Type Center Cutting
Explore More Products
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single 216-001001
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide 274-121150D
- ZORO SELECT Carbide End Mill, 1/64In, 2FL, Single 204-001000
- ZORO SELECT End Mill, 2 Flutes, TiCN 221-888882
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Double 234-001120
- ZORO SELECT End Mill, 2 Flutes, Bright 221-888881
- ZORO SELECT Carbide End Mill, 5/8In, 2FL, Single, 6In 216-001074
- ZORO SELECT Carbide End Mill, 13/32In, 2F, Single, 2-3/4 204-001184
- ZORO SELECT Carbide End Mill, 5/8In, 2FL, Single, 5In 213-001070
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Sq End, CC 20220900
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT SBMM-080-240
- Zoro Select End Mills