Skip to Main Content
customer-service Help
Monster

CR End Mill, 5/32" CR, 3/4" Dia, Carbide

Monster CR End Mill, 5/32" CR, 3/4" Dia, Carbide 274-131315D
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$313.79
  • Dimension Type: Fractional Inch
  • Corner Radius: 0.156 in
  • Milling Diameter: 0.1560"
See full product details
This item ships free.
Total: $313.79

Monster #274-131315D Specifications

  • Dimension Type: Fractional Inch
  • Corner Radius: 0.156 in
  • Milling Diameter: 0.1560"
  • End Mill Material: Carbide
  • Number of Flutes: 3
  • Single End/Double End: Single End
  • End Mill Cutting Type: Center Cutting
  • Finish: ZrN
  • Grade: High Performance
  • Shank Dia.: 3/4 in
  • Pitch: Equal
  • Milling Dia.: 3/4 in
  • Neck Length: 3 1/2 in
  • End Mill Style: Corner Radius
  • Length of Cut: 1 in
  • End Mill Application: Roughing/Finishing
  • Cast Iron (K) Compatibility: No
  • Helix Angle: 42 Degrees
  • Cutting Direction: Right Hand
  • Item: Corner Radius End Mill
  • Stainless (M) Compatibility: No
  • Hardened (H) Compatibility: No
  • List Number: LRNF
  • Shank Type: Straight
  • Non Ferrous (N) Compatibility: Yes
  • Neck Dia.: 3/4 in
  • Super Alloy (S) Compatibility: No
  • Steel (P) Compatibility: No
  • Overall Length: 7 in
  • Cutting Direction - Machining: Right Hand
  • Drilling Tool Configuration: Individual
  • Material - Machining: Carbide
  • Measurement System: Fractional Inch
  • Finish - Machining: ZrN
  • Shank Type - Machining: Straight
  • Material Grade - Machining: High Performance
  • Primary Material Application: Aluminum, Brass, Bronze, Copper, Magnesium
  • Primary Material Application ISO Code: N
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, 9/64 in Milling Dia., Carbide, ZrN, Straight, Fractional Inch, 0.1560 in, 1 in, 7 in

Reviews of Monster #274-131315D