Zoro Select
Engraving Tool, Overall 2.5" L, 5/16"dia
Mfr # 726-312250
Zoro # G0995607
$70.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 60 Degrees
- Measurement System Fractional Inch
Explore More Products
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia 713-250250
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia 713-125150
- ZORO SELECT Engraving Tool, Overall 2" L, 1/8" dia. 723-125150
- ZORO SELECT Engraving Tool, Overall 2.5" L, 3/8" dia 723-375250
- ZORO SELECT Engraving Tool, Overall 2.5" L, 3/8" dia 716-375250
- ONSRUD Engraving Tool, Carbide, 0.020 In, 30 Deg 37-25
- MICRO 100 Engraving Tool RTC-250-2
- HARVEY TOOL Engraving Cutter - Flat End, 0.2500", Length of Cut: 0.1200" 876516-C6
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1250" 993215
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Included Angle: 70 Degrees 937216-C3
- INTERNAL TOOL En-187-60 .187 DiaX60deg Inc. Engravin 62-1125
- Zoro Select Tool Bits and Engraving Tools