Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Engraving Tool, Overall 3" L, 1/8" dia.

  • Zoro #: G0995570
  • Mfr #: 726-125300
$27.82
  • Single End/Double End: Double End
  • Material - Machining: Carbide
  • Finish - Machining: Bright (Uncoated)
See full product details
Orders over $75 ship free.

Monster #726-125300 Specifications

  • Zoro #: G0995570
  • Mfr #: 726-125300
Single End/Double End: Double End Material - Machining: Carbide
Finish - Machining: Bright (Uncoated) Tip Angle: 60 Degrees
Measurement System: Fractional Inch Tip Dia.: 0.0080 in
Length of Cut: 3/8 in Overall Length: 3 in
Shank Dia.: 1/8 in Finish: Bright (Uncoated)
Application: Metalworking Item: Engraving Tool
Split Length: 3/8 in Shape: Conical
Cutting Direction: Right Hand Material: Solid Carbide
End: Double Number of Flutes: 1
Angle: 60 Degrees Material Applications: Alloy Steel, Cast Iron, Hardened Steel, Non-Ferrous Materials, Stainless Steel, Steel
Cutting Direction - Machining: Right Hand Drilling Tool Configuration: Individual
Number of Pieces: 1 List Number: 726
End Mill Application: Finishing Primary Material Application: All Materials
Primary Material Application ISO Code: H, K, M, P, S Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engraving Tool, Double End, 60 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0080 in, 3/8 in

Reviews of Monster #726-125300