Monster
Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish
- Zoro #: G4344195
- Mfr #: 460-301730B
Hover or click to zoom Tap to zoom
Key Features
- Item: Screw Machine Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Wire
- Decimal Equivalent: 0.1730
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiAlN
- Shank Type: Straight
$24.12
Subtotal: $24.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Monster
- MFR #460-301730B
- Zoro #G4344195
- Country of OriginUnited States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #17 |
Sizes Included | #17 |
Overall Length | 2 3/16 in |
Flute Length | 1 1/8 in |
Depth:Dia. Ratio | 7xD |
Shank Dia. | 11/64 in |
Depth x Dia. Ratio | 7xD |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Maximum Drilling Depth | 1 1/8 in |
Drill Length Class | Screw Machine Length |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Decimal Equivalent | 0.1730 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Shank Type | Straight |
Flute Type | Spiral |
Coolant Through | No |
Number of Flutes | 2 |
Point Type | Four Facet Point |
Application | Metalworking |
Description
Screw Machine Drill Bit, Drill Bit Size #17, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1730
Reviews of Monster #460-301730B
Explore more
- MONSTER Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-301800B
- MONSTER Screw Machine Drill Bit, #16 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-301770B
- MONSTER Screw Machine Drill Bit, #14 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-301820B
- MONSTER Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-202950
- MONSTER Screw Machine Drill Bit, #22 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-301570B
- MONSTER Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-103750A
- OSG Screw Machine Drill Bit, 5.53 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8595553
- YG-1 TOOL CO Hss(M2) Screw Machine Drill D1119242
- OSG Screw Machine Drill Bit, 3.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-1299
- ZORO SELECT Screw Machine Drill Bit, 27/32 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29708438
- OSG Screw Machine Drill Bit, 5/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-6248
- Monster Drill Bits