Monster
Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish
- Zoro #: G4172616
- Mfr #: 460-300890
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Wire
- Decimal Equivalent: 0.0890
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: Bright
- Shank Type: Straight
$11.15
Subtotal: $11.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Monster #460-300890 Specifications
- Zoro #: G4172616
- Mfr #: 460-300890
- UPC #: 888226077934
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Wire
- Drill Bit Size: #43
- Decimal Equivalent: 0.0890
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: Bright
- Shank Type: Straight
- Flute Type: Spiral
- Shank Dia.: 5/64 in
- Application: Metalworking
- Flute Length: 3/4 in
- Number of Flutes: 2
- List Number: 460
- Point Type: Four Facet Point
- Coolant Through: No
- Grade: C2 Sub-Micron Solid Carbide
- Cutting Direction: Right Hand
- Overall Length: 1 3/4 in
- Depth:Dia. Ratio: 8xD
- Sizes Included: #43
- Depth x Dia. Ratio: 8xD
- Standards: Not Rated
- Coolant Fed: Non-Coolant Through
- Shank Length: 1 in
- Primary Material Application: All Materials
- Material - Machining: Carbide
- Finish - Machining: Bright (Uncoated)
- Drill Diameter Tolerance: +0.0000 in /-0.0005 in
- Web Thinning: Thinned
- Maximum Drilling Depth: 3/4 in
- Spiral Direction: Right Hand
- Drill Bit Point Type: 4 Facet Point
- Web Construction: Split
- Drill Length Class: Screw Machine Length
- Material Grade - Machining: C2
- Primary Material Application ISO Code: H, K, M, N, P, S
- Shank Type - Machining: Straight
- Measurement System: Wire
- Country of Origin (subject to change): United States
Description
Screw Machine Drill Bit, Drill Bit Size #43, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0890
Reviews of Monster #460-300890
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MONSTER Screw Machine Drill Bit, #47 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-300785
- MONSTER Screw Machine Drill Bit, #44 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-300860
- MONSTER Screw Machine Drill Bit, #46 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-300810
- MONSTER Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-104531A
- MONSTER Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-105000B
- MONSTER Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-300995
- WIDIA Screw Machine Drill Bit, #11 Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish TDS451A04852
- CHICAGO-LATROBE Screw Machine Drill Bit, #14 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48714
- WIDIA Screw Machine Drill Bit, 6.90 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish TDS401A06900
- CLEVELAND Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14634
- OSG Screw Machine Drill Bit, 3.40 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish 6153411
- Monster Drill Bits