Monster
Screw Machine Drill Bit, #49 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish
- Zoro #: G4341620
- Mfr #: 460-300730B
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Wire
- Decimal Equivalent: 0.0730
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiAlN
- Shank Type: Straight
$14.92
Subtotal: $14.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Monster
- MFR #460-300730B
- Zoro #G4341620
- Country of OriginUnited States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | #49 |
Depth:Dia. Ratio | 9xD |
Flute Length | 11/16 in |
Sizes Included | #49 |
Overall Length | 1 11/16 in |
Depth x Dia. Ratio | 9xD |
Maximum Drilling Depth | 11/16 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Dimension Type | Wire |
Decimal Equivalent | 0.0730 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Shank Type | Straight |
Flute Type | Spiral |
List Number | 460 |
Number of Flutes | 2 |
Grade | C2 Sub-Micron Solid Carbide |
Coolant Through | No |
Cutting Direction | Right Hand |
Description
Screw Machine Drill Bit, Drill Bit Size #49, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0730
Reviews of Monster #460-300730B
Explore more
- MONSTER Screw Machine Drill Bit, #52 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-300635B
- MONSTER Screw Machine Drill Bit, #50 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-300700B
- MONSTER Screw Machine Drill Bit, #48 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-300760B
- MONSTER Screw Machine Drill Bit, 7.50 mm Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-402953
- MONSTER Screw Machine Drill Bit, #44 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-300860
- MONSTER Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-300960B
- CLE-LINE Screw Machine Drill Bit, #24 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute C23536
- OSG Screw Machine Drill Bit, 7.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-2953
- WIDIA Screw Machine Drill Bit, 4.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish VDS201A04100
- OSG Screw Machine Drill Bit, 1.83 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish 8595183
- Monster Drill Bits