Zoro Select
Screw Machine Drill Bit, #50 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # 460-300700B
Zoro # G4341130
$14.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Explore More Products
- ZORO SELECT Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-102031
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-105000A
- ZORO SELECT Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-102031A
- ZORO SELECT Screw Machine Drill Bit, 3.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-401378B
- ZORO SELECT Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-101719A
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11501250
- ZORO SELECT Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11502720
- ZORO SELECT Screw Machine Drill Bit, 7.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-402953B
- ZORO SELECT Screw Machine Drill Bit, #27 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-301440B
- OSG Screw Machine Drill Bit, 1.97 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish 8595197
- M.A. FORD Twister Hi-Tuff Drill, #68 20503100
- Zoro Select Screw Machine Length Drill Bits