Monster
Screw Machine Drill Bit, 8.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish
- Zoro #: G4340056
- Mfr #: 460-403346B
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 8.50 mm
- Decimal Equivalent: 0.3346
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiAlN
$57.62
Subtotal: $57.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Monster #460-403346B Specifications
- Zoro #: G4340056
- Mfr #: 460-403346B
- UPC #: 888226171458
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 8.50 mm
- Decimal Equivalent: 0.3346
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiAlN
- Shank Type: Straight
- Flute Type: Spiral
- Flute Length: 1 11/16 in
- List Number: 460
- Shank Dia.: 21/64 in
- Point Type: Four Facet Point
- Number of Flutes: 2
- Grade: C2 Sub-Micron Solid Carbide
- Coolant Through: No
- Application: Metalworking
- Overall Length: 76.00 mm
- Depth:Dia. Ratio: 5xD
- Sizes Included: 8.50mm
- Cutting Direction: Right Hand
- Standards: Not Rated
- Depth x Dia. Ratio: 5xD
- Coolant Fed: Non-Coolant Through
- Primary Material Application: All Materials
- Drill Bit Point Type: 4 Facet Point
- Material Grade - Machining: C2
- Drill Diameter Tolerance: +0.0000 in /-0.0005 in
- Maximum Drilling Depth: 1 11/16 in
- Web Thinning: Thinned
- Primary Material Application ISO Code: H, K, M, N, P, S
- Shank Length: 1 19/64 in
- Spiral Direction: Right Hand
- Measurement System: Metric
- Web Construction: Split
- Shank Type - Machining: Straight
- Drill Length Class: Screw Machine Length
- Finish - Machining: AlTiN
- Material - Machining: Carbide
- Country of Origin (subject to change): United States
Description
Screw Machine Drill Bit, Drill Bit Size 8.50 mm, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3346
Reviews of Monster #460-403346B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MONSTER Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-100625
- MONSTER Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-103750A
- MONSTER Screw Machine Drill Bit, #22 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-301570
- MONSTER Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-301730B
- MONSTER Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-100312B
- MONSTER Screw Machine Drill Bit, #49 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-300730B
- M.A. FORD Twister Hi-Tuff Drill, 5.70Mm 20522440
- OSG Screw Machine Drill Bit, 3.40 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish 9599034
- CLEVELAND Screw Machine Drill Bit, 41/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish C15087
- ROCKY MOUNTAIN TWIST Rmt 135 B/G Parabolic 9/64", 9/64" Size, 135 Degrees Point Angle, High Speed Steel 95004805
- CJT KOOLCARB Screw Machine Drill Bit, 25/32 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29607812
- Monster Screw Machine Length Drill Bits