Zoro Select
Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish
Mfr # 460-202950
Zoro # G4339198
$40.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Explore More Products
- ZORO SELECT Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-101719A
- ZORO SELECT Screw Machine Drill Bit, 9.00 mm Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-403543
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-105000A
- ZORO SELECT Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-102031
- ZORO SELECT Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-102031A
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-102656
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-102656A
- ZORO SELECT Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-302010
- ZORO SELECT Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11001562
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank C14327
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14675
- Zoro Select Drill Bits