Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Blank, 3/4" L, 3/4" W, Unfinished

  • Zoro #: G0952828
  • Mfr #: 700-007088
$7.76 /ea

Order in multiples of 2

  • Thickness: 1/8 in
  • Length: 3/4 in
  • Material: C2 Micrograin Carbide
See full product details
Orders over $75 ship free.

Monster #700-007088 Specifications

  • Zoro #: G0952828
  • Mfr #: 700-007088
Thickness: 1/8 in Length: 3/4 in
Material: C2 Micrograin Carbide Finish: Unfinished
Width: 3/4 in Tolerance: Grind Stock: +0.004 in to +0.015 in
Series: 700 Item: Tool Blank
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tool Blank, Material C2 Micrograin Carbdie, Series 700, Thickness 1/8 In., Width 3/4 In., Length 3/4 In., Tolerance Grind Stock: +0.004 In. to +0.015 In., Finish Unfinished

Reviews of Monster #700-007088