Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Blank, 3/4" L, 3/4" W, Unfinished

  • Zoro #: G0953537
  • Mfr #: 700-007275
$8.21 /ea

Order in multiples of 2

  • Material: C5 Micrograin Carbide
  • Length: 3/4 in
  • Radius: 1/4 in
See full product details
Orders over $75 ship free.

Monster #700-007275 Specifications

  • Zoro #: G0953537
  • Mfr #: 700-007275
Material: C5 Micrograin Carbide Length: 3/4 in
Radius: 1/4 in Thickness: 1/8 in
Tolerance: Grind Stock: +0.004 in to +0.015 in Item: Tool Blank
Finish: Unfinished Width: 3/4 in
Series: 700 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tool Blank, Material C5 Micrograin Carbdie, Series 700, Thickness 1/8 In., Width 3/4 In., Length 3/4 In., Radius 1/4 In., Tolerance Grind Stock: +0.004 In. to +0.015 In., Finish Unfinished

Reviews of Monster #700-007275