Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Blank, 3/4" L, 3/8" W, Unfinished

  • Zoro #: G0953010
  • Mfr #: 700-007098A
$4.82 /ea

Order in multiples of 3

  • Material: C2 Micrograin Carbide
  • Thickness: 5/32 in
  • Width: 3/8 in
See full product details
Orders over $75 ship free.

Monster #700-007098A Specifications

  • Zoro #: G0953010
  • Mfr #: 700-007098A
Material: C2 Micrograin Carbide Thickness: 5/32 in
Width: 3/8 in Finish: Unfinished
Tolerance: Grind Stock: +0.004 in to +0.015 in Item: Tool Blank
Length: 3/4 in Series: 700
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tool Blank, Material C2 Micrograin Carbdie, Series 700, Thickness 5/32 In., Width 3/8 In., Length 3/4 In., Tolerance Grind Stock: +0.004 In. to +0.015 In., Finish Unfinished

Reviews of Monster #700-007098A