Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Blank, 3/8" L, 3/8" W, Unfinished

  • Zoro #: G0953379
  • Mfr #: 700-007016
$1.95 /ea

Order in multiples of 7

  • Material: C2 Micrograin Carbide
  • Tolerance: Grind Stock: +0.004 in to +0.015 in
  • Item: Tool Blank
See full product details
Orders over $75 ship free.

Monster #700-007016 Specifications

  • Zoro #: G0953379
  • Mfr #: 700-007016
Material: C2 Micrograin Carbide Tolerance: Grind Stock: +0.004 in to +0.015 in
Item: Tool Blank Length: 3/8 in
Thickness: 3/32 in Series: 700
Width: 3/8 in Finish: Unfinished
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tool Blank, Material C2 Micrograin Carbdie, Series 700, Thickness 3/32 In., Width 3/8 In., Length 3/8 In., Tolerance Grind Stock: +0.004 In. to +0.015 In., Finish Unfinished

Reviews of Monster #700-007016