Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Blank, 5/8" L, 5/16" W, Unfinished

  • Zoro #: G0952959
  • Mfr #: 700-007099B
$3.99 /ea

Order in multiples of 4

  • Item: Tool Blank
  • Finish: Unfinished
  • Material: C2 Micrograin Carbide
See full product details
Orders over $75 ship free.

Monster #700-007099B Specifications

  • Zoro #: G0952959
  • Mfr #: 700-007099B
Item: Tool Blank Finish: Unfinished
Material: C2 Micrograin Carbide Length: 5/8 in
Series: 700 Width: 5/16 in
Thickness: 3/16 in Tolerance: Grind Stock: +0.004 in to +0.015 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tool Blank, Material C2 Micrograin Carbdie, Series 700, Thickness 3/16 In., Width 5/16 In., Length 5/8 In., Tolerance Grind Stock: +0.004 In. to +0.015 In., Finish Unfinished

Reviews of Monster #700-007099B