Zoro Select
Cor Rad End Mill, 1/4", Carb, 0" rad
Mfr # 295-020250B
Zoro # G4313225
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Explore More Products
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. HGW50125-03
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. HGWS70375-015.437
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. HGWS70500-015
- ZORO SELECT Cor Rad End Mill, 3/16", Carb, 0" rad 295-020188B
- ZORO SELECT Cor Rad End Mill, 3/4", Carb, 0" rad 295-030751B
- ZORO SELECT Corner Radius End Mill, 0.250" Shank dia. HGWS70250-03
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0930" (3/32), Number of Flutes: 5 852193-C6
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix Coated End Mill JAG97934
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill E5G98924
- WIDIA Corner Radius End Mill, WS15PE Grade 5V4E10004ET
- OSG Corner Radius Carbide End Mills VGM6-0078
- Zoro Select End Mills