Monster Tool Co
Cor Rad End Mill, 1/4", Carb, 0" rad
- Zoro #: G4308806
- Mfr #: 295-030252B
Hover or click to zoom Tap to zoom
Key Features
- Corner Radius: 0 in
- Number of Flutes: 5
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Finish: Bright (Uncoated)
- Grade: Carbide
- Shank Dia.: 1/4 in
- Finish - Machining: nACRo
$52.00
Subtotal: $52.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MONSTER TOOL CO Cor Rad End Mill, 1", Carb, 0" rad 295-054118
- MONSTER TOOL CO Cor Rad End Mill, 1", Carb, 0" rad 295-021006B
- MONSTER TOOL CO Cor Rad End Mill, 1", Carb, 0" rad 295-021003B
- MONSTER TOOL CO Cor Rad End Mill, 1", Carb, 0" rad 295-030250B
- MONSTER TOOL CO Cor Rad End Mill, 1/4", Carb, 0" rad 295-020250B
- MONSTER TOOL CO Cor Rad End Mill, 1", Carb, 0" rad 292-401133
- OSG Corner Radius Carbide End Mills VGM5-0167
- PROTOTYP Metric Corner Radius & Corner Chamfer End Mills Solid carbide shoulder MC388-10.0A4L200-WB10TG
- G.W. SCHULTZ TOOL Corner Radius End Mill, 0.187" Shank dia. HGWS70187-03
- PROTOTYP Inch Corner Radius End Mills, Solid Carbide Shoulder/Slot Mills, MC232 MC232.15.9W4D318C-WJ30ED
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill E5G98924
- Monster Tool Co End Mills