Monster Tool Co
Cor Rad End Mill, 3/4", Carb, 0" rad
- Zoro #: G4297292
- Mfr #: 295-054095
Hover or click to zoom Tap to zoom
Key Features
- Corner Radius: 0 in
- Number of Flutes: 5
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Finish: Bright (Uncoated)
- Grade: Carbide
- Shank Dia.: 3/4 in
- Item: Corner Radius End Mill
$270.88
Subtotal: $270.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Monster Tool Co #295-054095 Specifications
- Zoro #: G4297292
- Mfr #: 295-054095
- UPC #: 888226276542
- Corner Radius: 0 in
- Number of Flutes: 5
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Finish: Bright (Uncoated)
- Grade: Carbide
- Shank Dia.: 3/4 in
- Item: Corner Radius End Mill
- Series: Alpha
- For Material Hardness: Less Than240- Greater Than240HB, Less Than28-65Rc
- Flute Type: Spiral
- Material - Machining: Carbide
- Milling Dia.: 3/4 in
- Secondary Material Application ISO Code: K, M, P
- Helix Angle: 40 Degrees
- Primary Material Application: Nickel, Stainless Steel, Titanium
- Chamfer Width: 0.001 in
- List Number: 295
- Max. Helix Angle: 40 Degrees
- End Mill Style: Corner Radius
- Number of Coolant Holes: 0
- Finish - Machining: nACRo
- Drilling Tool Configuration: Individual
- Length of Cut: 1 in
- Material Grade - Machining: C2 Micrograin
- Material Applications: Cast Iron, Stainless Steel, Steel, Super Alloy
- Cutting Direction - Machining: Right Hand
- Neck Dia.: 0.0000 in
- Secondary Material Application: Alloy Steel
- Coolant Fed: Non-Coolant Through
- Spiral Direction: Right Hand
- Shank Type - Machining: Straight
- Overall Length: 6 in
- Measurement System: Fractional Inch
- Primary Material Application ISO Code: M, S
- Min. Helix Angle: 40 Degrees
- Cutting Direction: Right Hand
- Neck Length: 0.0000 in
- End Mill Application: Roughing/Finishing
- Country of Origin (subject to change): United States
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 in, 7 in
Technical Guides
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Monster Tool Co #295-054095
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MONSTER TOOL CO Cor Rad End Mill, 1", Carb, 0" rad 295-054113
- MONSTER TOOL CO Cor Rad End Mill, 5/8", Carb, 0" rad 295-010629B
- MONSTER TOOL CO Cor Rad End Mill, 1/2", Carb, 0" rad 292-301223
- MONSTER TOOL CO Cor Rad End Mill, 3/8", Carb, 0" rad 292-401193
- MONSTER TOOL CO Cor Rad End Mill, 1/2", Carb, 0" rad 295-030500B
- MONSTER TOOL CO Cor Rad End Mill, 1/2", Carb, 0" rad 295-020501B
- WIDIA HANITA Corner Radius End Mill, WS15PE Grade 5VNE10004CT
- YG-1 TOOL CO 3 Flute 45 Degree Helix Long Length 0.060 Corner Radius Alu-Power EA60641
- OSG Corner Radius Carbide End Mills VGM5-0275
- YG-1 TOOL CO V7 Plus A 6 Flute Multi Helix Corner Radius Extended Neck End Mill UGMH09947
- OSG Corner Radius Carbide End Mills VGM5-0091
- Monster Tool Co End Mills