Screw Machine Length Stub Drill, 2mm (.0787 in) size, 19mm LOC, 45mm overall length, bright finish

  • Mfr # 460-400787

  • Zoro # G822434394


product price:  $14.29
/ea

Key Features

Helix Angle
15º
Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
Length of Cut
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-400787
Zoro #
G822434394
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
19 mm
Overall Length
45 mm
Shank Dia.
2 mm

Details

Helix Angle
15º
Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.