Screw Machine Length Stub Drill, #7 (.2010 in) size, 1-3/16 in LOC, 2-1/4 in overall length, bright finish

  • Mfr # 460-302010B

  • Zoro # G022434323


product price:  $29.89
/ea

Key Features

Helix Angle
15º
Drill Bit Point Angle
135º
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Dia.
#7 (0.2010 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-302010B
Zoro #
G022434323
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
#7 (0.2010 in)
Length of Cut
1-3/16 in
Overall Length
2-1/4 in

Details

Helix Angle
15º
Drill Bit Point Angle
135º
Finish - Machining
AlTiN
Material - Machining
Carbide
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products