Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Tools & Machining
/
Power Tools and Accessories
/
Grinders & Accessories
/
Floor Grinders & Accessories
/
Diamond Abrasive, Double Button Metal, 120 Grit/Hard Floor
Shop All Floor Grinders & Accessories
Shop Alternate Products
This Product is Discontinued
Montecchio
Diamond Abrasive, Double Button Metal, 120 Grit/Hard Floor (Discontinued)
Mfr #
HG2Y120HF
Zoro #
G301904226
Free Shipping & Returns
This Product is Discontinued
Shop for all Floor Grinders & Accessories
Product Information
|
Reviews
Customers Also Purchased
This item
: Diamond Abrasive, Double Button Metal, 120 Grit/Hard Floor
$106.99
Product Information
Brand
Montecchio
MFR #
HG2Y120HF
Zoro #
G301904226
UPC #
850021830649
Country of Origin
United States
Category
Floor Grinders & Accessories
Description
Diamond grinding tooling designed for floor grinding machines with 3 pin (9mm) configuration. 10mm diamond wear thickness. Hard bonding ideal for hard concrete. Check Product Title for Grit.
From the Manufacturer
Reviews
Explore More Products
Montecchio Floor Grinders & Accessories