Portable Tool Box, 30"W x 15"D x 18-1/8"H

MONTEZUMA| Zoro #: G1065556| Mfr #: ME300AL

$741.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Handles: 2Color: SilverWeight Capacity: 250 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1065556 Mfr #: ME300AL
Number of Handles: 2Color: Silver
Weight Capacity: 250 lb.Number of Pieces: 1
Overall Depth: 15"Overall Height: 18-1/8"
Drawer Slides: NoneFeatures: No Spot Welded Seams
Portable Tool Box Product Grouping: Portable Tool BoxesInside Depth: 14-3/4"
Inside Height: 17-3/4"Number of Trays: 1
Overall Width: 30"Primary Tool Box Material: Aluminum
Storage Capacity: 5260 cu. in.Item: Portable Tool Box
Nominal Outside Height: 18"Includes: Lock Keys
Nominal Outside Depth: 15"Locking System: Lock Cylinder
Nominal Outside Width: 30"Number of Drawers: 0
Primary Tool Box Color: SilverFinish: Brite
Handle Design: Fixed SideInside Width: 29-3/4"
Country of Origin (subject to change): China

Description

Portable Tool Boxes, Portable Tool Box, Primary Tool Box Material Aluminum, Nominal Outside Width 30 In., Nominal Outside Depth 15 In., Nominal Outside Height 18 In., Primary Tool Box Color Silver, Number of Drawers 0, Storage Capacity 5260 cu. in., Locking System Lock Cylinder, Weight Capacity 250 lb., Overall Width 30 In., Overall Depth 15 In., Overall Height 18-1/8 In., Brite Finish, Number of Pieces 1, Drawer Slides None, Number of Trays 1, Inside Width 29-3/4 In., Inside Depth 14-3/4 In.

Reviews