Montezuma
Tool Chest, 10 Drawer, 72 in W x 20 in D
Mfr # BKM722010CH
Zoro # G700413473
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Width 72 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Montezuma
- MFR # BKM722010CH
- Zoro # G700413473
- UPC # 67472221418
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 72 in |
Depth | 20 in |
Details
Item | Tool Chest |
Number of Drawers | 10 |
Description
The Montezuma BKM462411TC Tool Chest is a great tool chest for those who need to store and organize their tools. It features 10 drawers. The Montezuma will be the perfect addition to your garage or workshop as it provides ample storage space for all of your tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 7/32 COBALT 135° SPLIT POINT HEAVY DUTY JOBBER DRILL (X300C 7/32)
- ALBRECHT Keyless Drill Chuck 3/8" Cap., J33 Mount Size, Steel (70070)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (40310)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- MONTEZUMA Triangle Tool Box, Flat Black, 41 in W x 18 in D (DX411FB)
- MONTEZUMA Triangle Top Chest, Silver, Aluminum, 27 in W x 18 in D x 18-1/2 in H (MZ-SE250AL)
- MONTEZUMA Crossover Triangle Tool Box, Black, Steel, 36 in W x 17-1/2 in D x 21-1/2 in H (XL450B)
- MONTEZUMA Triangle Tool Box, Black, 41 in W x 18 in D (DX411B)
- MONTEZUMA Tool Chest, 10 Drawer, 72 in W x 24 in D (BKM722410CH)
- MONTEZUMA Triangle Top Chest, Black, Steel, 26-3/4 in W x 18 in D x 18-1/2 in H (MZ-SE250B)
- KENNEDY Rolling Tool Cabinet, 15 Drawer, Black, 39 in W (315XBK)