Montezuma
Tool Chest, 10 Drawer, 72 in W x 24 in D
Mfr # BKM722410CH
Zoro # G700413503
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Width 72 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Montezuma
- MFR # BKM722410CH
- Zoro # G700413503
- UPC # 67472221432
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 72 in |
Depth | 24 in |
Details
Item | Tool Chest |
Number of Drawers | 10 |
Description
72"x 24" 10-Drawer Tool Chest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL T-9 Star Power Bit, 1/4" Hex Drv, 2-3/4 (64-T9)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-2400)
- INNOVATIVE COMPONENTS Tool Lanyard, Green, 6 In. L (LN3/640600X3Q7X)
- MAKITA Carbon Brush Set (CB311)
- MONTEZUMA Triangle Shop Box, Black, Steel, 18 in W x 12 in D x 17 in H (SB180DB)
- MONTEZUMA Triangle Tool Box, Flat Black, 41 in W x 18 in D (DX411FB)
- MONTEZUMA Tool Chest, 10 Drawer, 72 in W x 20 in D (BKM722010CH)
- MONTEZUMA Triangle Top Chest, Black, Steel, 26-3/4 in W x 18 in D x 18-1/2 in H (MZ-SE250B)
- MONTEZUMA Triangle Tool Box, Black, 41 in W x 18 in D (DX411B)
- MONTEZUMA Triangle Top Chest, Black, Steel, 23-1/2 in W x 13-3/4 in D x 14-1/2 in H (SM200B)
- BETA C41H Tool Cart, Orange, Sheet Metal, 21 in W x 13 in D x 36 in H (C41 H)