Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Jewelers Screwdriver, JIS, #0 x 1-1/4 in.

MOODY TOOL| Zoro #: G1888607| Mfr #: 76-1785

$3.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888607 Mfr #: 76-1785
Handle Material: SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Shank Material: Alloy steel
Handle Design: Knurled with Rotating CapShank Shape: Round
Item: Jewelers ScrewdriverShank Length: 1-1/4"
Overall Length: 4"Tip Size: #0
Finish: ChromeCountry of Origin (subject to change): United States

Description

Jewelers Screwdriver, Handle Material Steel, Tip Style Group Crosspoint/Phillips, Tip Style JIS, Tip Size #0, Shank Length 1-1/4 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Knurled with Rotating Cap, Shank Shape Round, Shank Material Alloy Tool Steel, Chrome, Overall Length 4 In.

Reviews