Jewelers Screwdriver, JIS, #1 x 1-1/4 in.

MOODY TOOL| Zoro #: G2108504| Mfr #: 76-1786

$3.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4"
Tip Style:
Shank Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108504 Mfr #: 76-1786
Overall Length: 4"Tip Style:
Shank Length: 1-1/4"Tip Size: #1
Shank Shape: RoundHandle Design: Knurled with Rotating Cap
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Shank Material: Alloy steelHandle Material: Steel
Country of Origin (subject to change): United States

Description

Jewelers Screwdriver, Handle Material Steel, Tip Style Group Crosspoint/Phillips, Tip Style JIS, Tip Size #1, Shank Length 1-1/4 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Knurled with Rotating Cap, Shank Shape Round, Shank Material Alloy Tool Steel, Chrome, Overall Length 4 In.

Reviews