Jewelers Screwdriver Set, Phillips, 4 pcs.

MOODY TOOL| Zoro #: G2051174| Mfr #: 58-0238

$15.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2051174 Mfr #: 58-0238
Includes: Phillips #000 x 1", #00 x 1", #0 x 1", #1 x 1", Vinyl PouchNumber of Pieces: 4
Finish: ChromeHandle Material: Steel
Shank Shape: RoundTip Style Group: Crosspoint/Phillips
Item: Jewelers Screwdriver SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: KnurledShank Material: Steel
Country of Origin (subject to change): United States

Product Description

This jewelers screwdriver set from Moody Tool is built to last, so you always have the tools you need. This 4-piece crosspoint/phillips jewelers screwdriver set has steel knurled handles. Its round shape and steel construction make for top-grade performance.

Product Reviews

Save 15%. Sign up for Z-mail.