20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Jewelers Screwdriver Set, Torx(R), 9 pcs.

MOODY TOOL| Zoro #: G1107644| Mfr #: 58-0280

$27.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1107644 Mfr #: 58-0280
Includes: Torx(R) T3 x 1", T4 x 1", T5 x 1", T6 x 1", T7 x 1", T8 x 1", T9 x 1", T10 x 1", Vinyl PouchNumber of Pieces: 9
Finish: ChromeHandle Material: Steel
Shank Shape: RoundTip Style Group: Star/Torx(R)
Item: Jewelers Screwdriver SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: KnurledShank Material: Steel
Country of Origin (subject to change): United States

Product Description

During your next project, make sure the right tool is always within reach with this jewelers screwdriver set from Moody Tool. This 9-piece star/torx(r) jewelers screwdriver set has steel knurled handles. Its round shape and steel construction make for top-grade performance.

Product Reviews

Save 15%. Sign up for Z-mail.