Moody Tool

JIS Driver, ESD Handle, Interchange, 1.5mm

Moody Tool JIS Driver, ESD Handle, Interchange, 1.5mm 51-2143
Hover or click to zoom Tap to zoom
  • SAE or Metric: SAE
  • Measurement Type: SAE
  • Includes: (1) 5.8" Length of JIS-Type S Blade: #000; (1) Handle
  • Number of Pieces: 2
  • Tip Style: JIS
  • Nut Driver Shank Style: Interchangeable Round
  • Nut Driver Handle Design: ESD Safe Handle
  • Country of Origin (subject to change): United States
See full product details
$7.75

Must order in multiples of 2


Subtotal: $15.50

Moody Tool #51-2143 Specifications

  • SAE or Metric: SAE
  • Measurement Type: SAE
  • Includes: (1) 5.8" Length of JIS-Type S Blade: #000; (1) Handle
  • Number of Pieces: 2
  • Tip Style: JIS
  • Nut Driver Shank Style: Interchangeable Round
  • Nut Driver Handle Design: ESD Safe Handle
  • Country of Origin (subject to change): United States

Description

JIS Driver,ESD Handle,Interchange,1.5mm

Reviews of Moody Tool #51-2143

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.