Open End Wrench, 1/8 in., 30 Deg, 3 in. L

MOODY TOOL| Zoro #: G1415714| Mfr #: 76-1554

$3.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Head Angle: 30 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415714 Mfr #: 76-1554
Finish: black oxideHead Angle: 30 Degrees
SAE or Metric: SAEStandards: ANSI
Wrench Material: SteelOverall Length: 3"
Features: Interchangeable HandleHead Size: 1/8"
Item: Open End WrenchCountry of Origin (subject to change): United States

Description

Single Open End Wrench, SAE, Head Size 1/8 In., Black Oxide Finish, Head Angle 30 Degrees , Overall Length 3 In., Steel Wrench Material, Standards ANSI, Features Interchangeable Handle

Reviews