THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Open End Wrench, 2-1/2mm, 30 Deg, 3 in. L

MOODY TOOL| Zoro #: G2030165| Mfr #: 76-1831

$6.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Head Angle: 30 Degrees
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030165 Mfr #: 76-1831
Finish: black oxideHead Angle: 30 Degrees
SAE or Metric: MetricStandards: ANSI
Wrench Material: SteelOverall Length: 3"
Features: Interchangeable HandleHead Size: 2.5mm
Item: Open End WrenchCountry of Origin (subject to change): United States

Description

Single Open End Wrench, Metric, Head Size 2.5mm, Black Oxide Finish, Head Angle 30 Degrees , Overall Length 3 In., Steel Wrench Material, Standards ANSI, Features Interchangeable Handle

Reviews