Open End Wrench, 3/16 in., 30 Deg, 3 in. L

MOODY TOOL| Zoro #: G0285853| Mfr #: 76-1556

$4.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Open End Wrench
Features: Interchangeable Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0285853 Mfr #: 76-1556
SAE or Metric: SAEItem: Open End Wrench
Features: Interchangeable HandleHead Size: 3/16"
Overall Length: 3"Finish: black oxide
Head Angle: 30 DegreesWrench Material: Steel
Standards: ANSICountry of Origin (subject to change): United States

Description

Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Single End, Reversing No, SAE, Wrench Head Sizes 3/16 In., Overall Length 3 In., Black Oxide Finish, Head Angle 30 Degrees , Steel Wrench Material, Insulated No, Not Tether Capable, Head Movement Fixed, Wrench Shape Straight, Standards ANSI, Features Interchangeable Handle

Reviews