KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open End Wrench, 5/16 in., 30 Deg, 3 in. L

MOODY TOOL| Zoro #: G1463025| Mfr #: 76-1558

$3.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Open End Wrench
Features: Interchangeable Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1463025 Mfr #: 76-1558
SAE or Metric: SAEItem: Open End Wrench
Features: Interchangeable HandleHead Size: 5/16"
Overall Length: 3"Finish: black oxide
Head Angle: 30 DegreesWrench Material: Steel
Standards: ANSICountry of Origin (subject to change): United States

Description

Single Open End Wrench, SAE, Head Size 5/16 In., Black Oxide Finish, Head Angle 30 Degrees , Overall Length 3 In., Steel Wrench Material, Standards ANSI, Features Interchangeable Handle

Reviews