KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open End Wrench, 5-1/2mm, 30 Deg, 3 in. L

MOODY TOOL| Zoro #: G1071655| Mfr #: 76-1836

$6.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Head Angle: 30 Degrees
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1071655 Mfr #: 76-1836
Finish: black oxideHead Angle: 30 Degrees
SAE or Metric: MetricStandards: ANSI
Wrench Material: SteelOverall Length: 3"
Features: Interchangeable HandleHead Size: 5.5mm
Item: Open End WrenchCountry of Origin (subject to change): United States

Description

Single Open End Wrench, Metric, Head Size 5.5mm, Black Oxide Finish, Head Angle 30 Degrees , Overall Length 3 In., Steel Wrench Material, Standards ANSI, Features Interchangeable Handle

Reviews