THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Open End Wrench, 5mm, 30 Deg, 3 in. L

MOODY TOOL| Zoro #: G0635135| Mfr #: 76-1835

$5.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Head Angle: 30 Degrees
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635135 Mfr #: 76-1835
Finish: black oxideHead Angle: 30 Degrees
SAE or Metric: MetricStandards: ANSI
Wrench Material: SteelOverall Length: 3"
Features: Interchangeable HandleHead Size: 5mm
Item: Open End WrenchCountry of Origin (subject to change): United States

Description

Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Single End, Reversing No, Metric, Wrench Head Sizes 5mm, Overall Length 3 In., Black Oxide Finish, Head Angle 30 Degrees , Steel Wrench Material, Insulated No, Not Tether Capable, Head Movement Fixed, Wrench Shape Straight, Standards ANSI, Features Interchangeable Handle

Reviews