JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Prec. Screwdriver, Slot, 1.6mm/2.2mmx1-1/4

MOODY TOOL| Zoro #: G0825447| Mfr #: 76-1563

$6.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0825447 Mfr #: 76-1563
Item: Precision ScrewdriverOverall Length: 4"
Country of Origin (subject to change): United States

Product Description

Precision Screwdriver, Handle Material Steel, Tip Style Group Slotted, Tip Style Slotted, Tip Size 1.6mm/2.2mm, Shank Length 1-1/4 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Knurled with Rotating Cap, Shank Shape Round, Shank Material Alloy Tool Steel, Blue Anodized, Overall Length 4 In.

Product Reviews

Save 15%. Sign up for Z-mail.