Precision Screwdriver Set, Combo, 28 pcs.

MOODY TOOL| Zoro #: G1428752| Mfr #: 58-0153

$71.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1428752 Mfr #: 58-0153
Handle Material: SteelShank Shape: Round
Item: Precision Screwdriver SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style Group: Hex/Nutdrivers/Phillips/Slotted/WrenchesIncludes: Slotted 0.025", 0.040", 0.055", 0.070", 0.080", 0.100", Phillips #1, #2, Hex 0.028", 0.035", 0.050", 0.062", 0.078", 0.093", Nut Drivers 5/64", 3/32", 7/64", 1/8", 5/32", Open End Wrenches 5/64", 3/32", 7/64", 1/8", 5/32", 3/16", 1/4", 5/16", 3" Extension, Handle
Number of Pieces: 28Finish: Chrome
Country of Origin (subject to change): United States

Product Description

Precision Screwdriver Set, Number of Pieces 28, Handle Material Steel, Tip Style Group Hex/Nutdrivers/Phillips/Slotted/Wrenches, Includes Slotted 0.025 In., 0.040 In., 0.055 In., 0.070 In., 0.080 In., 0.100 In., Phillips #1, #2, Hex 0.028 In., 0.035 In., 0.050 In., 0.062 In., 0.078 In., 0.093 In., Nut Drivers 5/64 In., 3/32 In., 7/64 In., 1/8 In., 5/32 In., Open End Wrenches 5/64 In., 3/32 In., 7/64 In., 1/8 In., 5/32 In., 3/16 In., 1/4 In., 5/16 In., 3 In. Extension, Handle

Product Reviews

Save 15%. Sign up for Z-mail.