DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Precision Screwdriver Set, Combo, 31 pcs.

MOODY TOOL| Zoro #: G2193825| Mfr #: 59-0247

$50.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Shape: Round
Handle Design: Ergonomic with Rotating Cap and Knurled
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193825 Mfr #: 59-0247
Shank Shape: RoundHandle Design: Ergonomic with Rotating Cap and Knurled
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Pieces: 31
Shank Material: steelFinish: Chrome
Includes: Slotted 0.055", 0.070", 0.080", 0.100", Phillips #00, #0, #1, Star T5, T6, T7, TR8, TR9, TR10, Hex 0.028", 0.035", 0.050", 0.062", 0.078", 0.093", Nut Drivers 7/64", 1/8", 5/32", Open End Wrenches 7/64", 1/8", 5/32", 3/16", Awl, (2) HandlesHandle Material: Plastic and Steel
Country of Origin (subject to change): United States

Description

Precision Screwdriver Set, Number of Pieces 31, Handle Material Plastic and Steel, Tip Style Group Hex/Nut Drivers/Phillips/Slotted/Torx(R)/Wrenches, Includes Slotted 0.055 In., 0.070 In., 0.080 In., 0.100 In., Phillips #00, #0, #1, Star T5, T6, T7, TR8, TR9, TR10, Hex 0.028 In., 0.035 In., 0.050 In., 0.062 In., 0.078 In., 0.093 In., Nut Drivers 7/64 In., 1/8 In., 5/32 In., Open End Wrenches 7/64 In., 1/8 In., 5/32 In., 3/16 In., Awl, (2) Handles

Reviews